Skip Content

TP
OFM INC

Black Metal Mesh Desk Chair 15-1/2" Back Height, Arm Style: No Arm

  • Item # 46KL69
  • My Part #
  • Mfr. Model # N201-BLACK
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Mesh,Black,18-19" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $290.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Mesh
  • Seat Material Metal Mesh
  • Back Material Metal Mesh
  • Nominal Seat Height Range 18" to 19"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18-1/4"
  • Seat Height Max. 18-3/4"
  • Back Height 15-1/2"
  • Arm Style No Arm
  • Caster Type None
  • Overall Height 30-1/4"
  • Overall Width 22-1/2"
  • Overall Depth 23-1/2"
  • Seat Width 15-1/4"
  • Seat Depth 22-3/4"
  • Back Width 23-1/2"
  • Number of Casters 0
  • Number of Glides 0
  • Series Net
  • Back Color Black
  • Base Style Round
  • Base Material Steel
  • Base Color Gray
  • Features Rust and Fade Proof, Indoor/Outdoor Use, Gas Lift Seat Height Adjustment
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.