ST
OFM INC

Black Fabric Desk Chair 20-1/2" Back Height, Arm Style: Adjustable

  • Item # 46KL87
  • My Part #
  • Mfr. Model # 247-206
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Fabric Desk Chair 20-1/2" Back Height, Arm Style: Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $417.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 61.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style 24/7 Extreme Use,Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 19" to 23"
  • Seat Color Black
  • Weight Capacity 400 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19-1/2"
  • Seat Height Max. 23"
  • Back Height 20-1/2"
  • Arm Style Adjustable
  • Caster Type Carpet
  • Overall Height 38-3/4"
  • Overall Width 28-3/4"
  • Overall Depth 28-3/4"
  • Seat Width 20-1/2"
  • Seat Depth 20"
  • Back Width 19-3/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Black
  • Base Style 5-Star
  • Base Material Polished Aluminum
  • Base Color Natural
  • Features Gas Lift Seat Height Adjustment, Seat Tilting Action, One-Touch Sliding Seat Depth Adjustment
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.