Skip Content

TP
OFM INC

Armless Chair,Black,Vinyl/Plastic/Metal

  • Item # 46KL96
  • My Part #
  • Mfr. Model # 409-VAM-606
  • Catalog Page # N/A
  • UNSPSC # 56101504
Armless Chair,Black,Vinyl/Plastic/Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $263.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Armless Chair
  • Overall Height 35"
  • Overall Width 27-1/2"
  • Overall Depth 28-1/2"
  • Seat Height 18"
  • Seat Width 23"
  • Seat Depth 21"
  • Back Height 17-1/2"
  • Back Width 23"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Vinyl
  • Back Material Vinyl
  • Frame Material Vinyl/Plastic/Metal
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 4-3/4"
  • Arm Style Fixed
  • Weight Capacity 400 lb.
  • Features Thick Padded Back,Thick Padded Seat, Padded Arm Covers, Sturdy Oval Steel Tube Frame, Fully Upholstered Back, Stain Resistant Fabric, Anti-Microbial/Anti-Bacterial Vinyl, Sled Base
  • Caster Type No Casters
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.