Skip Content

 
OFFICEMATE

Wall File

Wall File close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Number of Compartments
Material
Please Select
Color
Please Select

Your Filters:

Clear All
Price
  • $30-$35 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
21720
Plastic
Black

$34.05 / each

Enter location to check availability
Catalog Page #  1925 

Price $34.05 / each

Technical Specs

  • Number of Compartments 1
  • Material Plastic
  • Color Black
21451
Plastic w/Magnetic Backing
Smoke

$32.20 / each

Enter location to check availability
Catalog Page #  1925 

Price $32.20 / each

Technical Specs

  • Number of Compartments 1
  • Material Plastic w/Magnetic Backing
  • Color Smoke
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More