Skip Content

ST
OFFICEMATE

Multi Organizer,Countertop,14 in. D

  • Item # 36RC66
  • My Part #
  • Mfr. Model # 28002
  • Catalog Page # 1443
  • UNSPSC # 48101912
Multi Organizer,Countertop,14 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This organizer can help clean up your break room by arranging condiments and cutlery in three shatter resistant condiment/utensil tray. Riser for cups can attach to different locations on organizer, and allows for display of 8 oz. and 12 oz. sizes. Compartments and trays are easily removed for cleaning; trays are dishwasher safe.

View More

Technical Specs

  • Item Multi Organizer
  • Type Countertop
  • Overall Depth 14"
  • Overall Width 18-3/10"
  • Overall Height 10-3/5"
  • Material Steel, Plastic
  • Includes (3) Condiment Trays, (4) Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.