Skip Content

DV
OFFICEMATE

Gray Mirror w/Digital Clock, Plastic, 7-1/2" Height, 7" Width, 3/4" Depth

  • Item # 1MLK5
  • My Part #
  • Mfr. Model # 29102
  • Catalog Page # 1358
  • UNSPSC # 31241701
Gray Mirror w/Digital Clock, Plastic, 7-1/2" Height, 7" Width, 3/4" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Partition Organizers

Product Details

Maximizes your work space by using accessory on cubicle or vertical surface. Clock has time, date, and seconds functions, and comes with the battery.

View More

Technical Specs

  • Item Mirror w/Digital Clock
  • Material Plastic
  • Color Gray
  • Height 7-1/2"
  • Width 7"
  • Depth 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products