DG
OFFICE STAR

Work Smart Side Chair,Eco Leather,Black

  • Item # 15Z252
  • My Part #
  • Mfr. Model # EC8124-EC3
  • Catalog Page # N/A
  • UNSPSC # 56101504
Work Smart Side Chair,Eco Leather,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Guest Chair
  • Series Work Smart
  • Overall Height 34-3/4"
  • Overall Width 25-1/2"
  • Overall Depth 27-1/2"
  • Seat Height 19"
  • Seat Width 20-1/2"
  • Seat Depth 27-1/2"
  • Back Height 17"
  • Back Width 20-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Eco Leather
  • Back Material Leather
  • Frame Material Metal
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 4"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Thick Padded Contour Seat and Back
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.