DG
OFFICE STAR

Work Smart Guest Chair, Vinyl, Ox Blood

  • Item # 15Z378
  • My Part #
  • Mfr. Model # TV230-JT4
  • Catalog Page # N/A
  • UNSPSC # 56101504
Work Smart Guest Chair, Vinyl, Ox Blood close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Guest Chair
  • Series Work Smart
  • Overall Height 30"
  • Overall Width 24-1/2"
  • Overall Depth 24-1/2"
  • Seat Color Ox Blood
  • Back Color Ox Blood
  • Frame Color Mahogany
  • Seat Material Vinyl
  • Back Material Vinyl
  • Frame Material Wood
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 4"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Thick Padded Seat and Back with Built-in Lumbar Support
  • Standards Green Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms