DG
OFFICE STAR

White Leather Executive Chair 21" Back Height, Arm Style: Fixed

  • Item # 15Z242
  • My Part #
  • Mfr. Model # 7271
  • Catalog Page # N/A
  • UNSPSC # 56101504
White Leather Executive Chair 21" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family White
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 18" to 21"
  • Seat Color White
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 21"
  • Back Height 21"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 37-3/4"
  • Overall Width 25-3/4"
  • Overall Depth 27-1/4"
  • Seat Width 20"
  • Seat Depth 20"
  • Back Width 20"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Pro Line II
  • Back Color White
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Silver
  • Features Locking Mid Pivot Knee Tilt Control with Adjustable Tilt Tension, Padded Polished Aluminum Arms
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.