WG
OFFICE STAR

Titanium Metal Stacking Chair with Coal Seat Color, 1EA

  • Item # 19TX44
  • My Part #
  • Mfr. Model # 84510-30
  • Catalog Page # N/A
  • UNSPSC # 56101542
Titanium Metal Stacking Chair with Coal Seat Color, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $151.33 / each

Web Price $201.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stacking Chair
  • Series Pro Line II
  • Overall Height 36-1/2"
  • Overall Width 25-1/2"
  • Overall Depth 24"
  • Seat Height 18-1/2"
  • Seat Width 18-1/2"
  • Seat Depth 19-1/2"
  • Back Height 21-3/4"
  • Back Width 20-3/4"
  • Seat Color Coal
  • Back Color Black
  • Frame Color Titanium
  • Seat Material Fabric
  • Back Material Mesh
  • Frame Material Metal
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 3-1/4"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Breathable ProGrid Back with Built-in Lumbar Support
  • Caster Type None
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.