DG
OFFICE STAR

Tan Soft Leather Executive Chair 26-1/2" Back Height, Arm Style: Fixed

  • Item # 15Z253
  • My Part #
  • Mfr. Model # EX5162-G11
  • Catalog Page # N/A
  • UNSPSC # 56101504
Tan Soft Leather Executive Chair 26-1/2" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Brown
  • Back Material Family Leather
  • Seat Material Soft Leather
  • Back Material Soft Leather
  • Nominal Seat Height Range 19" to 22"
  • Seat Color Tan
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 22-1/2"
  • Back Height 26-1/2"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 46-1/4"
  • Overall Width 26-1/2"
  • Overall Depth 22"
  • Seat Width 21-1/2"
  • Seat Depth 22"
  • Back Width 21-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 5"
  • Series Work Smart
  • Back Color Tan
  • Base Style 5-Star
  • Base Color Black
  • Features Padded Loop Arms, Highback
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.