Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
OFFICE STAR

Navy Blue Fabric Desk Chair 18-1/2" Back Height, Arm Style: No Arm

  • Item # 15Z360
  • My Part #
  • Mfr. Model # 36420-225
  • Catalog Page # N/A
  • UNSPSC # 56101504
Navy Blue Fabric Desk Chair 18-1/2" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Blue
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 15" to 20"
  • Seat Color Navy Blue
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 15-1/4"
  • Seat Height Max. 20-1/2"
  • Back Height 18-1/2"
  • Arm Style No Arm
  • Caster Type Carpet
  • Overall Height 44"
  • Overall Width 18-1/2"
  • Overall Depth 23"
  • Seat Width 18-1/2"
  • Seat Depth 17-3/4"
  • Back Width 16"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Work Smart
  • Back Color Navy Blue
  • Base Style 5-Star
  • Base Material Nylon
  • Base Color Black
  • Features Adjustable Back Height, Ratchet Back with Built-in Lumbar Support, Dual Function Control, One Touch Pneumatic Seat Height Adjustment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.