Skip Content

DG
OFFICE STAR

Mocha Steel Folding Chair with Mocha Seat Color, 4PK

  • Item # 15Z467
  • My Part #
  • Mfr. Model # FC8000NB-1
  • Catalog Page # N/A
  • UNSPSC # 56101542
Mocha Steel Folding Chair with Mocha Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Chair
  • Series Work Smart
  • Overall Height 32"
  • Overall Width 19"
  • Overall Depth 20-1/2"
  • Seat Height 17-3/4"
  • Seat Width 16"
  • Seat Depth 16-1/2"
  • Back Height 9-1/2"
  • Back Width 19"
  • Seat Color Mocha
  • Back Color Mocha
  • Frame Color Mocha
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features Mocha Finished Frame, Special Built-In Gangable Hinge
  • Caster Type None
  • Standards ANSI/BIFMA
  • Includes Angled base width provides stability
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.