Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OFFICE STAR

Work Smart Leather Mesh Chair, 44" Overall Height

  • Item# 15Z308
  • Mfr. Model# 599402
  • Catalog Page# N/A
  • UNSPSC# 56101504
Work Smart Leather Mesh Chair, 44" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mesh Chair
  • Series Work Smart
  • Overall Height 44"
  • Overall Width 25-3/4"
  • Overall Depth 23-1/4"
  • Seat Width 19-1/4"
  • Seat Depth 19-1/2"
  • Back Height 22-1/2"
  • Back Width 20-1/4"
  • Seat Material Leather
  • Cushion Thickness 3"
  • Weight Capacity 200 lb.
  • Caster Type Carpet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms