DG
OFFICE STAR

Laptop Cart, Wood, Cherry, 20 In. H

  • Item # 15Z230
  • My Part #
  • Mfr. Model # PSN627
  • Catalog Page # N/A
  • UNSPSC # 43211613
Laptop Cart, Wood, Cherry, 20 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Laptop Cart
  • Material Wood
  • Color Cherry
  • Overall Height (In.) 36-1/4"
  • Overall Width (In.) 20
  • Overall Depth (In.) 17
  • Construction Wood
  • Finish Wood Solids / Veneer / Chrome
  • Adjustable 27" to 36"
  • Number of Casters 4
  • Caster Type (2) Swivel, (2) Locking
  • Caster Lock Yes
  • Assembly Yes
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.