Skip Content

C3
OFFICE STAR

Gray Fabric Desk Chair 18-1/2" Back Height, Arm Style: No Arms

  • Item # 15Z361
  • My Part #
  • Mfr. Model # 36420-226
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Fabric,Gray,15 to 20" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arms
  • Back Color Family Gray
  • Back Material Family Fabric
  • Seat Material Fabric
  • Nominal Seat Height Range 15" to 20"
  • Seat Color Gray
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 15-1/4"
  • Seat Height Max. 20-1/2"
  • Back Height 18-1/2"
  • Arm Style No Arms
  • Caster Type Carpet
  • Overall Height 44"
  • Overall Width 18-1/2"
  • Overall Depth 23"
  • Seat Width 18-1/2"
  • Seat Depth 17-3/4"
  • Back Width 16"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Work Smart
  • Base Style 5-Star
  • Base Material Nylon
  • Base Color Black
  • Features Adjustable Back Height, Ratchet Back with Built-in Lumbar Support, Dual Function Control, One Touch Pneumatic Seat Height Adjustment
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.