Skip Content
DV
OFFICE STAR

Black Eco Leather Executive Chair 23" Back Height, Arm Style: Fixed

  • Item # 15Z244
  • My Part #
  • Mfr. Model # WD5331-EC3
  • Catalog Page # N/A
  • UNSPSC # 56101504
Exec Chair,Leather,Black,19-23" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Eco Leather
  • Back Material Eco Leather
  • Nominal Seat Height Range 19" to 23"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19-1/2"
  • Seat Height Max. 23"
  • Back Height 23"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 42-1/4"
  • Overall Width 26-1/2"
  • Overall Depth 28-3/4"
  • Seat Width 21"
  • Seat Depth 19-1/2"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 4"
  • Series Work Smart
  • Back Color Black
  • Base Style 5-Star
How can we improve our Technical Specifications?

Compliance and Restrictions