Skip Content

DG
OFFICE STAR

Espresso Eco Leather Desk Chair 28-1/2" Back Height, Arm Style: Fixed

  • Item # 19TX47
  • My Part #
  • Mfr. Model # ECH83501-EC1
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Lthr,Espresso,19-22" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Brown
  • Back Material Family Leather
  • Seat Material Eco Leather
  • Back Material Eco Leather
  • Nominal Seat Height Range 19" to 22"
  • Seat Color Espresso
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 22"
  • Back Height 28-1/2"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 45-1/2"
  • Overall Width 25"
  • Overall Depth 30-1/2"
  • Seat Width 21-1/4"
  • Seat Depth 22"
  • Back Width 21-1/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 5-1/2"
  • Series Work Smart
  • Back Color Espresso
  • Base Style 5-Star
  • Base Color Brown
  • Features Locking Tilt Control with Adjustable Tilt Tension
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions