Skip Content

DV
OFFICE STAR

End Table w/Shelf,Cherry

  • Item # 15Z394
  • My Part #
  • Mfr. Model # BN09CHY
  • Catalog Page # N/A
  • UNSPSC # 56101519
End Table w/Shelf,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item End Table w/Shelf
  • Tabletop Color Cherry
  • Width 21-1/2"
  • Depth 21-1/2"
  • Height 24"
  • Shape Square
  • Surface Material Wood Veneer
  • Series Work Smart
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.