DG
OFFICE STAR

End Table,Mahogany

  • Item # 15Z391
  • My Part #
  • Mfr. Model # TBB2020
  • Catalog Page # N/A
  • UNSPSC # 56101519
End Table,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item End Table
  • Tabletop Color Mahogany
  • Width 20"
  • Depth 20"
  • Height 20"
  • Shape Square
  • Surface Material Wood
  • Series Work Smart
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None