DG
OFFICE STAR

Brown Vinyl Executive Chair 27-1/4" Back Height, Arm Style: Fixed

  • Item # 15Z382
  • My Part #
  • Mfr. Model # TEX228-JT4
  • Catalog Page # N/A
  • UNSPSC # 56101504
Brown Vinyl Executive Chair 27-1/4" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Brown
  • Back Material Family Vinyl
  • Seat Material Vinyl
  • Back Material Vinyl
  • Nominal Seat Height Range 20" to 23"
  • Seat Color Brown
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 20-1/2"
  • Seat Height Max. 23"
  • Back Height 27-1/4"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 49-1/2"
  • Overall Width 27-1/2"
  • Overall Depth 32"
  • Seat Width 18-1/2"
  • Seat Depth 20"
  • Back Width 20-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 4-1/2"
  • Series Work Smart
  • Back Color Brown
  • Base Style 5-Star
  • Base Material Wood
  • Base Color Mahogany
  • Features Highback
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.