Skip Content


Black Steel Folding Chair with Black Seat Color, 4PK

  • Item # 15Z466
  • My Part #
  • Mfr. Model # FC8000NP-3
  • Catalog Page # N/A
  • UNSPSC # 56101542
Folding Chair,Black,PK4 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $167.00 / pkg. of 4

Web Price $167.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 45.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Chair
  • Series Work Smart
  • Overall Height 32"
  • Overall Width 19"
  • Overall Depth 20-1/2"
  • Seat Height 17-3/4"
  • Seat Width 16"
  • Seat Depth 16-1/2"
  • Back Height 9-1/2"
  • Back Width 19"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Caster Type None
  • Standards ANSI/BIFMA
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.