Skip Content
C3
OFFICE STAR

Black Fabric Knee Desk Chair, Arm Style: No Arms

  • Item # 15Z370
  • My Part #
  • Mfr. Model # KCM1425
  • Catalog Page # N/A
  • UNSPSC # 56101504
Knee Chair,Fabric,Black,18-23" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $159.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Knee Chairs
  • Office Chair Arm Style No Arms
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 18" to 23"
  • Seat Color Black
  • Weight Capacity 200 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18-1/2"
  • Seat Height Max. 23"
  • Arm Style No Arms
  • Caster Type Carpet
  • Overall Height 22-1/2"
  • Overall Width 17"
  • Overall Depth 13-3/4"
  • Seat Width 17"
  • Seat Depth 13-3/4"
  • Back Width 17"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Work Smart
  • Back Color Black
  • Base Style 5-Star
  • Base Color Black
  • Features Manual Height Adjustment, Casters
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.