WG
OFFICE STAR

Black Eco Leather Executive Chair 25-1/2" Back Height, Arm Style: Fixed

  • Item # 15Z279
  • My Part #
  • Mfr. Model # EC9230-EC3
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Eco Leather Executive Chair 25-1/2" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Eco Leather
  • Back Material Eco Leather
  • Nominal Seat Height Range 18" to 21"
  • Seat Color Black
  • Weight Capacity 200 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17-3/4"
  • Seat Height Max. 21-1/2"
  • Back Height 25-1/2"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 45-1/4"
  • Overall Width 25"
  • Overall Depth 29"
  • Seat Width 20"
  • Seat Depth 19"
  • Back Width 20-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 4"
  • Series Work Smart
  • Back Color Black
  • Base Style 5-Star
  • Base Color Black
  • Features Padded Loop Arms, Highback
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.