Skip Content

ST
OFFICE STAR

Black Eco Leather Executive Chair 21-1/2" Back Height, Arm Style: Fixed

  • Item # 15Z278
  • My Part #
  • Mfr. Model # EC9231-EC3
  • Catalog Page # N/A
  • UNSPSC # 56101504
Exec Chair,Leather,Black,18-21" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 37.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Executive Chairs
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Eco Leather
  • Back Material Eco Leather
  • Nominal Seat Height Range 18" to 21"
  • Seat Color Black
  • Weight Capacity 200 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17-3/4"
  • Seat Height Max. 21-1/2"
  • Back Height 21-1/2"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 41-1/2"
  • Overall Width 24"
  • Overall Depth 28-3/4"
  • Seat Width 24"
  • Seat Depth 19"
  • Back Width 20"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 4"
  • Series Work Smart
  • Back Color Black
  • Base Style 5-Star
  • Base Color Black
  • Features Highback
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.