DG
OFFICE STAR

Black Eco Leather Desk Chair 22-3/4" Back Height, Arm Style: Fixed

  • Item # 46MV71
  • My Part #
  • Mfr. Model # 60315
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Eco Leather Desk Chair 22-3/4" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Eco Leather
  • Back Material Eco Leather
  • Nominal Seat Height Range 15" to 18"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 14-7/8"
  • Seat Height Max. 17-3/4"
  • Back Height 22-3/4"
  • Arm Style Fixed
  • Caster Type None
  • Overall Height 40-1/2"
  • Overall Width 26"
  • Overall Depth 27"
  • Seat Width 20"
  • Seat Depth 19-1/4"
  • Back Width 20"
  • Number of Casters 0
  • Number of Glides 0
  • Cushion Thickness 4-3/4"
  • Series Pro Line II
  • Back Color Black
  • Base Material Aluminum
  • Base Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.