Skip Content

DG
OFFICE STAR

Black Eco Leather Desk Chair 22-3/4" Back Height, Arm Style: Fixed

  • Item # 46MV70
  • My Part #
  • Mfr. Model # 60311
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Leather,Black,20-23" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Eco Leather
  • Back Material Eco Leather
  • Nominal Seat Height Range 20" to 23"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 20"
  • Seat Height Max. 22-3/4"
  • Back Height 22-3/4"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 44"
  • Overall Width 24-1/4"
  • Overall Depth 28-1/4"
  • Seat Width 20"
  • Seat Depth 19-1/4"
  • Back Width 20"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 4-3/4"
  • Series Pro Line II
  • Back Color Black
  • Base Style 5-Star
  • Base Material Aluminum
  • Base Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None