Skip Content

DG
OFFICE STAR

Black Eco Leather Desk Chair 24" Back Height, Arm Style: Adjustable

  • Item # 46MV02
  • My Part #
  • Mfr. Model # 9333E
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Leather,Black,19-23" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Eco Leather
  • Back Material Eco Leather
  • Nominal Seat Height Range 19" to 23"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18-3/4"
  • Seat Height Max. 23-1/2"
  • Back Height 24"
  • Arm Style Adjustable
  • Caster Type Carpet
  • Overall Height 45"
  • Overall Width 27-1/2"
  • Overall Depth 28-1/4"
  • Seat Width 22"
  • Seat Depth 20"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 5"
  • Series Space
  • Back Color Black
  • Base Style 5-Star
  • Base Material Aluminum
  • Base Color Gunmetal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.