Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
OFFICE STAR

Black Eco Leather Desk Chair 26-1/4" Back Height, Arm Style: Adjustable

  • Item # 19TX46
  • My Part #
  • Mfr. Model # EC4350-EC3
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Eco Leather Desk Chair 26-1/4" Back Height, Arm Style: Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Eco Leather
  • Back Material Eco Leather
  • Nominal Seat Height Range 18" to 21"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 21-1/2"
  • Back Height 26-1/4"
  • Arm Style Adjustable
  • Caster Type Carpet
  • Overall Height 48-1/2"
  • Overall Width 27-1/4"
  • Overall Depth 26"
  • Seat Width 20-1/4"
  • Seat Depth 19-1/2"
  • Back Width 20-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 5"
  • Series Work Smart
  • Back Color Black
  • Base Style 5-Star
  • Base Color Black
  • Features Multi Function Control with Adjustable Tilt Tension and Forward Tilt
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.