Skip Content

ST
OFF

DEET-Free Outdoor Only Insect Repellent, 6 oz. Liquid Spray

  • Item # 2CYD9
  • My Part #
  • Mfr. Model # 629380
  • Catalog Page # 1021
  • UNSPSC # 10191509
Insect Repellent,Clean Feel Spritz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OFF!® FamilyCare Insect Repellent II Clean Feel contains Picaridin (an alternative to DEET) to provide repellent protection without the greasy feel and unpleasant odor. It’s specially formulated to feel great on your skin so you can feel comfortable and stay protected.

• Lasts up to 3 to 4 hr.
• Repels mosquitoes that may carry the Zika or Dengue virus
• Repels mosquitoes that may carry the West Nile virus
• Pump spray allows easy application to skin and clothing

View More

Technical Specs

  • Item Insect Repellent
  • Insect Control Type Repels
  • Insect Group Crawling,Flying
  • Targeted Insects Fleas,Flies,Gnats,Mites,Mosquitoes,Ticks
  • Form Liquid Spray
  • Size 6 oz.
  • Active Ingredients Picaridin
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Outdoor Only
  • Standards EPA Registered
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.