Skip Content
ST
OETIKER

Forged Steel Clamp Tool

  • Item # 49JZ44
  • Mfr. Model # 14100387
  • Catalog Page # 2601
  • UNSPSC # 31162906
Forged Steel Clamp Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $58.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hand Installation Pincer for ear clamps are specifically designed to quickly and easily install. Dual purpose side jaw design allows for access to confined spaces. Provides a comfort secure girp, reducing fatique and risk of repetivive strain injury. Clamps is easy to close and requires up to 30% less hand force during installation.

View More

Technical Specs

  • Item Clamp Tool
  • Type Standard
  • Material Forged Steel
  • Application Ear Clamps, Side Jaw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.