Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ODOBAN

32 oz. BioStain and Odor Remover, 12 PK

  • Item# 2TEG5
  • Mfr. Model# 960062-Q
  • Catalog Page# N/A
  • UNSPSC# 47131803
32 oz. BioStain and Odor Remover, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $116.00 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Releases oil- and water-based soils from carpet and upholstery. Deodorizes as it penetrates, leaves no residue.

View More

Technical Specs

  • Item BioStain and Odor Remover
  • Recommended Dilution Ready to Use
  • Size 32 oz.
  • Removes Tough Stains such as Food Spills, Soft Drinks, Red Wine, Red Clay, Dirt and Greasy Soils
  • Container Type Trigger Spray Bottle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.