ST
ODOBAN

1 gal. BioLaundry Advanced Enzyme Detergent, 4 PK

  • Item # 36P410
  • My Part #
  • Mfr. Model # 968262-G4
  • Catalog Page # N/A
  • UNSPSC # 47131811
1 gal. BioLaundry Advanced Enzyme Detergent, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $105.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Laundry Detergents and Fabric Softeners
  • Item - Laundry Detergent and Stain Remover Biolaundry Enzyme Detergent
  • Cleaner Form Liquid
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Fragrance Unscented
  • High Efficiency Compatibility No
  • Color Blue
  • Contains C12-15 Alcohols Ethoxylated, C21 Dicarboxylic Fatty Acid, Calcium Citrate, Dibasic Potassium Salt, Disodium Distyrylbiphenyl Disulfonate, Liquitint(R) Patent Blue, Methylchloroisothiazolinone, Polyvinyl Pyrrolidone, Potassium Dodecylbenzenesulfonate, Protease Enzyme, Sodium Citrate, Sodium Dodecylbenzenesulfonate, Sodium Laureth Sulfate, Tetrasodium Iminodisuccinate, Water
  • Item BioLaundry Advanced Enzyme Detergent
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.