Skip Content

ST
ODD BALL INDUSTRIES

Metal Wall Mounted Shower Head, 2.00 gpm, 1/2" NPT Connection Type

  • Item # 38R018
  • My Part #
  • Mfr. Model # SP-7WC
  • Catalog Page # N/A
  • UNSPSC # 40141703
Metal Wall Mounted Shower Head, 2.00 gpm, 1/2" NPT Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $732.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Antiligature Shower Heads and Valves

• 1/2" NPT connection No. 38R018 is ADA compliant
For use in healthcare environments where ligature-resistant products are needed. Diverter Valves allow a single shower unit to be used with both standard and wheelchair-accessible fixtures.

View More

Technical Specs

  • Shower Head Type Wall Mounted
  • Material of Construction Cast Bronze, Plastic, Stainless Steel
  • Flow Rate 2.00 gpm
  • ADA Compliant Yes
  • Ligature Resistant Yes
  • Connection 1/2"
  • Connection Type NPT
  • Item Ligature Resistant Shower Head
  • Finish Chrome, White
  • Depth 2-7/64"
  • Height 2-7/8"
  • Width 3-1/2"
  • Features Handle has Integral Check Valve and Push Button Control
  • Standards ASME A112.18.1, CSA B125.1
  • Includes Shower Head with Nozzle, Quick Connect, Hose, and Spray Head
  • Green Environmental Attribute Showerhead Flow Rate 2.0 gpm or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Showerhead Flow Rate 2.0 gpm or Less.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.