Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
OCCUNOMIX

Yellow/Green with Silver Stripe High Visibility Vest, ANSI 2, Hook-and-Loop Closure, XL

  • Item# 9LEA3
  • Mfr. Model# LUX-SSGT2-YXL
  • Catalog Page# N/A
  • Catalog Group# E0083
  • UNSPSC# 46181507
Yellow/Green with Silver Stripe High Visibility Vest, ANSI 2, Hook-and-Loop Closure, XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $28.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OccuNomix premium solid 2-tone safety vest features 3M™ reflective material with contrasting trim to keep workers highly visible on the jobsite. Unisex fit with hook-and-loop closure and 1 outer lower and 1 left inner chest pocket.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Color Yellow/Green
  • Fits Chest Size 44" to 46"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) 0
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 29"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • Number of Pockets with Closure 1
  • Features 3M Reflective Material, Two-Tone
  • Standards ANSI/ISEA 107-2015 Type R Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.