WG
OCCUNOMIX

Yellow/Green with Silver, ANSI 2, Hook-and-Loop Closure, S/M

  • Item # 49V008
  • My Part #
  • Mfr. Model # ECO-G-YS/M
  • Catalog Page # N/A
  • Catalog Group # H7661
  • UNSPSC # 46181507
Yellow/Green with Silver, ANSI 2, Hook-and-Loop Closure, S/M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Polyester tricot material makes this vest cool, lightweight, flexible, and comfortable.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size S/M
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 32" to 38"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) 0
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 26"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 1
  • Features Dual sized
  • Standards ANSI/ISEA 107-2015 Type R Class 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products