Skip Content

DV
OCCUNOMIX

Yellow 100% Polyester T-Shirt, Size: XL, ANSI Class 2

  • Item # 8RLV4
  • My Part #
  • Mfr. Model # LUX-SSTP2-YXL
  • Catalog Page # N/A
  • Catalog Group # E0089
  • UNSPSC # 46181526
T-Shirt,100 per. Polyester,Yellow,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Moisture-wicking garment features 2" 3M™ Scotchlite™ Reflective Material and includes a left chest pocket.

View More

Technical Specs

  • Item T-Shirt
  • Size XL
  • Fits Chest Size 43" to 46"
  • Color Yellow
  • ANSI Class 2
  • Fabric Weight 6 oz.
  • Material 100% Polyester
  • Number of Outside Pockets 1
  • Closure Type Pullover
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None