Skip Content

C3
OCCUNOMIX

Yellow 100% Polyester Hooded Sweatshirt, Size: 3XL, ANSI Class 3

  • Item # 9NYZ1
  • My Part #
  • Mfr. Model # LUX-SWT3HZ-Y3X
  • Catalog Page # N/A
  • Catalog Group # E4724
  • UNSPSC # 46181526
Hooded Sweatshirt,100 per PET,Yellow,3X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.97 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hooded Sweatshirt
  • Size 3XL
  • Fits Chest Size 42" to 49"
  • Color Yellow
  • ANSI Class 3
  • Fabric Weight 9 oz.
  • Material 100% Polyester
  • Number of Outside Pockets 2
  • Closure Type Zipper
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.