Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

OCCUNOMIX Seatbelt Cover: Hi-Visibility, Orange, 18 1/2 in Lg

Item 
616Z74
Mfr. Model 
LUX-900-O

Product Details

Catalog Page
954
Type
Hi-Visibility
Color
Orange
Length
18-1/2 in
Material
Polyester
For Use With
Automobiles
Package Quantity
1
Features
Hook-and-Loop Closure
Product Type
Seatbelt Cover
UNSPSC
25172104
Country of Origin
China (subject to change)