Skip Content

 
OCCUNOMIX

Polyester Tricot High Visibility Vest, Class 2

Polyester Tricot High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Gender Unisex 
  • ATPV Rating Unrated 
Color
Please Select
Vest Size
Please Select
Fits Chest Size
Please Select
Vest Closure Type
Please Select
Vest Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Vest Size
Fits Chest Size
Vest Closure Type
Vest Material
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-SSFS-O3X
Orange/Red
3XL
52" to 54"
Zipper
Polyester

$44.00 / each

Enter location to check availability
Catalog Page #  NA

Price $44.00 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52" to 54"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
LUX-SSG2T-Y2X
Yellow/Green
2XL
48" to 50"
Hook-and-Loop
Polyester Mesh

$40.90 / each

Enter location to check availability
Catalog Page #  NA

Price $40.90 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 48" to 50"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
LUX-SSGT2-YXL
Yellow/Green
XL
44" to 46"
Hook-and-Loop
Polyester Mesh

$40.90 / each

Enter location to check availability
Catalog Page #  NA

Price $40.90 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 46"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More