DG
OCCUNOMIX

Orange/Red with Silver, ANSI 2, Zipper Closure, M

  • Item # 49V018
  • My Part #
  • Mfr. Model # LUX-ATRANS-OM
  • Catalog Page # N/A
  • Catalog Group # H6121
  • UNSPSC # 46181507
Orange/Red with Silver, ANSI 2, Zipper Closure, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

2" silver reflective tape is backed by contrasting ANSI-compliant trim for increased visibility. Polyester tricot construction, with large arm opening to fit easily over cold-weather outerwear. 2 inner lower pockets, 2 outer lower flap pockets, 4 pen pockets, and a 2-section divided pocket.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 36" to 38"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) 0
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 8
  • Number of Pockets with Closure 0
  • Features Solid front, mesh back, 10 pockets, Zipper closure
  • Standards ANSI/ISEA 107-2015 Type R Class 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products