Skip Content

 
OCCUNOMIX

Men's 1 Piece Cold Weather Coverall Rainsuit

Men's 1 Piece Cold Weather Coverall Rainsuit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits 
  • Item Cold Weather Coverall Rainsuit 
  • Gender Men's 
  • Color Black/Hi-Visibility Yellow 
  • Material Polyester 
  • Closure Type Zipper, Snaps 
  • Thickness 300 Denier 
  • ANSI Class 107-2010 Class 3 
Size
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Jacket Length
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Fits Waist Size
Inseam
Jacket Length
Price
Qty
Please use Qty box to add item(s) to cart.
SP-CVL-BY2X
2XL
52" to 54"
38 to 40"
31"
25-5/8"

$404.75 / each

Enter location to check availability
Catalog Page #  NA

Price $404.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item Cold Weather Coverall Rainsuit
  • Gender Men's
  • Size 2XL
  • Color Black/Hi-Visibility Yellow
  • Material Polyester
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38 to 40"
  • Inseam 31"
  • Jacket Length 25-5/8"
  • Closure Type Zipper, Snaps
  • Thickness 300 Denier
  • ANSI Class 107-2010 Class 3
SP-CVL-BY3X
3XL
56" to 58"
45"
33-1/2"
26-1/4"

$464.50 / each

Enter location to check availability
Catalog Page #  NA

Price $464.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item Cold Weather Coverall Rainsuit
  • Gender Men's
  • Size 3XL
  • Color Black/Hi-Visibility Yellow
  • Material Polyester
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 45"
  • Inseam 33-1/2"
  • Jacket Length 26-1/4"
  • Closure Type Zipper, Snaps
  • Thickness 300 Denier
  • ANSI Class 107-2010 Class 3
SP-CVL-BY4X
4XL
58" to 60"
52 to 54"
32-1/2"
26-7/8"

$484.50 / each

Enter location to check availability
Catalog Page #  NA

Price $484.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item Cold Weather Coverall Rainsuit
  • Gender Men's
  • Size 4XL
  • Color Black/Hi-Visibility Yellow
  • Material Polyester
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 52 to 54"
  • Inseam 32-1/2"
  • Jacket Length 26-7/8"
  • Closure Type Zipper, Snaps
  • Thickness 300 Denier
  • ANSI Class 107-2010 Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More