Skip Content

DV
OCCUNOMIX

Impact Resistant Gloves, Leather Palm Material, Tan, 1 PR

  • Item # 35ZD79
  • My Part #
  • Mfr. Model # OK-FAVP-S
  • Catalog Page # N/A
  • Catalog Group # J1338
  • UNSPSC # 46181504
Impact Resistant Gloves,Tan,Leather,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Impact Resistant Gloves
  • Palm Material Leather
  • Color Tan
  • Finger Style Full
  • Cuff Slip-On
  • Closure Type Hook-and-Loop
  • Hand Right/Left
  • Palm Construction Polymer Padding
How can we improve our Technical Specifications?

Compliance and Restrictions

None