Skip Content

 
OCCUNOMIX

Hooded Sweatshirt

Hooded Sweatshirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hooded Sweatshirt 
  • ANSI Class
  • Material 100% Polyester 
Size
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-SWT3HZ-O2X
2XL
Orange

$76.50 / each

Enter location to check availability
Catalog Page #  2134 

Price $76.50 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size 2XL
  • ANSI Class 3
  • Color Orange
  • Material 100% Polyester
LUX-SWT3HZ-Y2X
2XL
Yellow

$87.95 / each

Enter location to check availability
Catalog Page #  NA

Price $87.95 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size 2XL
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWT3HZ-O3X
3XL
Orange

$76.50 / each

Enter location to check availability
Catalog Page #  2134 

Price $76.50 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size 3XL
  • ANSI Class 3
  • Color Orange
  • Material 100% Polyester
LUX-SWT3HZ-Y3X
3XL
Yellow

$89.10 / each

Enter location to check availability
Catalog Page #  NA

Price $89.10 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size 3XL
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWT3HZ-OL
L
Orange

$76.50 / each

Enter location to check availability
Catalog Page #  2134 

Price $76.50 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size L
  • ANSI Class 3
  • Color Orange
  • Material 100% Polyester
LUX-SWT3HZ-YL
L
Yellow

$74.25 / each

Enter location to check availability
Catalog Page #  NA

Price $74.25 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size L
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWT3HZ-OM
M
Orange

$76.50 / each

Enter location to check availability
Catalog Page #  2134 

Price $76.50 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size M
  • ANSI Class 3
  • Color Orange
  • Material 100% Polyester
LUX-SWT3HZ-YM
M
Yellow

$74.25 / each

Enter location to check availability
Catalog Page #  NA

Price $74.25 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size M
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWT3HZ-OS
S
Orange

$76.50 / each

Enter location to check availability
Catalog Page #  2134 

Price $76.50 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size S
  • ANSI Class 3
  • Color Orange
  • Material 100% Polyester
LUX-SWT3HZ-YS
S
Yellow

$74.25 / each

Enter location to check availability
Catalog Page #  NA

Price $74.25 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size S
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWT3HZ-OXL
XL
Orange

$76.50 / each

Enter location to check availability
Catalog Page #  2134 

Price $76.50 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size XL
  • ANSI Class 3
  • Color Orange
  • Material 100% Polyester
LUX-SWT3HZ-YXL
XL
Yellow

$74.25 / each

Enter location to check availability
Catalog Page #  NA

Price $74.25 / each

Technical Specs

  • Item Hooded Sweatshirt
  • Size XL
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More