Skip Content

 
OCCUNOMIX

High Visibility Breathable Rain Pants

High Visibility Breathable Rain Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hi-Visibility Breathable Rain Pants 
  • Color Hi-Visibility Yellow 
  • Material Polyester 
  • Closure Type Zipper 
  • Seam Style Sealed 
  • Resists Water 
  • Includes Reflective Striping 
  • Standards ANSI/ISEA 107 - 2010 Class E 
  • ANSI Class 07-2010 Class E 
Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Waist Size
Inseam
Price
Qty
Please use Qty box to add item(s) to cart.
SP-BRP-Y2X
2XL
52-1/4"
33"

$145.85 / each

Enter location to check availability
Catalog Page #  NA

Price $145.85 / each

Technical Specs

  • Item Hi-Visibility Breathable Rain Pants
  • Color Hi-Visibility Yellow
  • Size 2XL
  • Fits Waist Size 52-1/4"
  • Inseam 33"
  • Material Polyester
  • Closure Type Zipper
  • Seam Style Sealed
  • Resists Water
  • Includes Reflective Striping
  • Standards ANSI/ISEA 107 - 2010 Class E
  • ANSI Class 07-2010 Class E
SP-BRP-Y3X
3XL
55-1/4"
33-1/2"

$145.85 / each

Enter location to check availability
Catalog Page #  NA

Price $145.85 / each

Technical Specs

  • Item Hi-Visibility Breathable Rain Pants
  • Color Hi-Visibility Yellow
  • Size 3XL
  • Fits Waist Size 55-1/4"
  • Inseam 33-1/2"
  • Material Polyester
  • Closure Type Zipper
  • Seam Style Sealed
  • Resists Water
  • Includes Reflective Striping
  • Standards ANSI/ISEA 107 - 2010 Class E
  • ANSI Class 07-2010 Class E
SP-BRP-Y4X
4XL
58-1/4"
33"

$145.85 / each

Enter location to check availability
Catalog Page #  NA

Price $145.85 / each

Technical Specs

  • Item Hi-Visibility Breathable Rain Pants
  • Color Hi-Visibility Yellow
  • Size 4XL
  • Fits Waist Size 58-1/4"
  • Inseam 33"
  • Material Polyester
  • Closure Type Zipper
  • Seam Style Sealed
  • Resists Water
  • Includes Reflective Striping
  • Standards ANSI/ISEA 107 - 2010 Class E
  • ANSI Class 07-2010 Class E
SP-BRP-Y5X
5XL
61-1/4"
33"

$145.85 / each

Enter location to check availability
Catalog Page #  NA

Price $145.85 / each

Technical Specs

  • Item Hi-Visibility Breathable Rain Pants
  • Color Hi-Visibility Yellow
  • Size 5XL
  • Fits Waist Size 61-1/4"
  • Inseam 33"
  • Material Polyester
  • Closure Type Zipper
  • Seam Style Sealed
  • Resists Water
  • Includes Reflective Striping
  • Standards ANSI/ISEA 107 - 2010 Class E
  • ANSI Class 07-2010 Class E
SP-BRP-YL
L
46-1/4"
32"

$145.85 / each

Enter location to check availability
Catalog Page #  NA

Price $145.85 / each

Technical Specs

  • Item Hi-Visibility Breathable Rain Pants
  • Color Hi-Visibility Yellow
  • Size L
  • Fits Waist Size 46-1/4"
  • Inseam 32"
  • Material Polyester
  • Closure Type Zipper
  • Seam Style Sealed
  • Resists Water
  • Includes Reflective Striping
  • Standards ANSI/ISEA 107 - 2010 Class E
  • ANSI Class 07-2010 Class E
SP-BRP-YM
M
43-1/4"
31-1/2"

$145.85 / each

Enter location to check availability
Catalog Page #  NA

Price $145.85 / each

Technical Specs

  • Item Hi-Visibility Breathable Rain Pants
  • Color Hi-Visibility Yellow
  • Size M
  • Fits Waist Size 43-1/4"
  • Inseam 31-1/2"
  • Material Polyester
  • Closure Type Zipper
  • Seam Style Sealed
  • Resists Water
  • Includes Reflective Striping
  • Standards ANSI/ISEA 107 - 2010 Class E
  • ANSI Class 07-2010 Class E
SP-BRP-YXL
XL
49-1/4"
32-1/2"

$145.85 / each

Enter location to check availability
Catalog Page #  NA

Price $145.85 / each

Technical Specs

  • Item Hi-Visibility Breathable Rain Pants
  • Color Hi-Visibility Yellow
  • Size XL
  • Fits Waist Size 49-1/4"
  • Inseam 32-1/2"
  • Material Polyester
  • Closure Type Zipper
  • Seam Style Sealed
  • Resists Water
  • Includes Reflective Striping
  • Standards ANSI/ISEA 107 - 2010 Class E
  • ANSI Class 07-2010 Class E
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More