Skip Content

DG
OCCUNOMIX

Cooling Bandana, Cotton, Navy, Universal,1 EA

  • Item # 33TZ08
  • My Part #
  • Mfr. Model # 949-018
  • Catalog Page # N/A
  • Catalog Group # H9182
  • UNSPSC # 53102511
Cooling Bandana,Navy,Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cooling Bandana
  • Color Navy
  • Pattern Solid
  • Size Universal
  • Soaking Time 10 to 20 min.
  • Material Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms