Skip Content

 
OCCUNOMIX

Breathable Rain Jacket, Hi-Vis, Polyester/Polyurethane Coating

Breathable Rain Jacket, Hi-Vis, Polyester/Polyurethane Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Breathable Rain Jacket 
  • Color Hi-Visibility Yellow 
  • Material Polyester/Polyurethane Coating 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-TJR-Y2X
2XL
46" to 49"

$85.10 / each

Enter location to check availability
Catalog Page #  NA

Price $85.10 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyester/Polyurethane Coating
  • Size 2XL
  • Fits Chest Size 46" to 49"
LUX-TJR-Y3X
3XL
49" to 52"

$90.95 / each

Enter location to check availability
Catalog Page #  NA

Price $90.95 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyester/Polyurethane Coating
  • Size 3XL
  • Fits Chest Size 49" to 52"
LUX-TJR-Y4X
4XL
52" to 55"

$90.95 / each

Enter location to check availability
Catalog Page #  NA

Price $90.95 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyester/Polyurethane Coating
  • Size 4XL
  • Fits Chest Size 52" to 55"
LUX-TJR-Y5X
5XL
55" to 58"

$106.70 / each

Enter location to check availability
Catalog Page #  NA

Price $106.70 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyester/Polyurethane Coating
  • Size 5XL
  • Fits Chest Size 55" to 58"
LUX-TJR-YL
L
39" to 43"

$80.15 / each

Enter location to check availability
Catalog Page #  NA

Price $80.15 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyester/Polyurethane Coating
  • Size L
  • Fits Chest Size 39" to 43"
LUX-TJR-YM
M
37" to 39"

$80.15 / each

Enter location to check availability
Catalog Page #  NA

Price $80.15 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyester/Polyurethane Coating
  • Size M
  • Fits Chest Size 37" to 39"
LUX-TJR-YS
S
35" to 37"

$90.20 / each

Enter location to check availability
Catalog Page #  NA

Price $90.20 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyester/Polyurethane Coating
  • Size S
  • Fits Chest Size 35" to 37"
LUX-TJR-YXL
XL
43" to 46"

$80.15 / each

Enter location to check availability
Catalog Page #  NA

Price $80.15 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyester/Polyurethane Coating
  • Size XL
  • Fits Chest Size 43" to 46"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More