DV
OATEY

Toilet Flange, Fits Brand Universal Fit, For Use with Series Universal Fit, Toilets

  • Item # 4KMN7
  • My Part #
  • Mfr. Model # 43557
  • Catalog Page # N/A
  • UNSPSC # 47131705
Toilet Flange,  Fits Brand Universal Fit,  For Use with Series Universal Fit,  Toilets close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Toilet flanges connect the outlet of a toilet to the waste line. These pipe fittings help stabilize the toilet and prevent leaks at the drainpipe. They're used when mounting new toilets or replacing waste-line connections on existing toilets. Toilet flanges typically need replacement when the toilet wobbles or loosens from the drainpipe.

Standard toilet repair parts are universal fittings, hardware, and accessories for fixing, mounting, or enhancing the utility of toilets. They're used on standardized components common to all types of toilets such as toilet seats, waste lines, and water-supply connections. These parts can replace broken components, seal leaks between connection points, secure fixtures to a floor or wall, and facilitate repairs.

View More

Technical Specs

  • Item Toilet Flange
  • For Use With Category Toilets
  • For Use With Sub-Category Most Toilets
  • Fits Brand Universal Fit
  • For Use with Series Universal Fit
  • For Use With Most Toilets
  • Size 3 in, 4 in
  • Material PVC
  • Includes Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms