ST
OATEY

Gray Solvent Cement, PVC, Heavy Bodied, Size 8, For Use With PVC Pipe and Fittings

  • Item # 41GP15
  • My Part #
  • Mfr. Model # 31094
  • Catalog Page # 2814
  • UNSPSC # 31201617
Gray Solvent Cement, PVC, Heavy Bodied, Size 8, For Use With PVC Pipe and Fittings close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Oatey® heavy-duty PVC cement is ideal for use on most schedules and classes of PVC pipe and fittings up to 12” dia. with interference fit, and up to 18” for non-pressure. The thick formula helps fill gaps in large diameter pipe and loose fitting joints. Cement is recommended for potable water, pressure pipe, conduit, and drain/waste/venting (DWV) applications. Recommended application temp. range: 40°F to 110°F. Meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.

View More

Technical Specs

  • Item Solvent Cement
  • Type PVC, Heavy Bodied
  • Size (Oz.) 8
  • Color Gray
  • For Use With PVC Pipe and Fittings
  • Standards UPC and NSF, ASTM D2846/F493
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.