Skip Content

ST
OATEY

Orange Solvent Cement, CPVC, Extra Heavy Bodied, Hot, Size 16, For Use With CPVC Pipe and Fittings

  • Item # 20CM26
  • My Part #
  • Mfr. Model # 32167
  • Catalog Page # 2814
  • UNSPSC # 31201617
Orange Solvent Cement, CPVC, Extra Heavy Bodied, Hot, Size 16, For Use With CPVC Pipe and Fittings close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With low cure and set-up times, this Oatey® heavy-duty CPVC cement improves productivity in all weather climates, including damp or humid conditions. It's ideal for cut-in jobs that require minimal downtime for existing plumbing systems. It sets so fast, it eliminates the need for bracing.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.

View More

Technical Specs

  • Item Solvent Cement
  • Type CPVC, Extra Heavy Bodied, Hot
  • Size (Oz.) 16
  • Color Orange
  • For Use With CPVC Pipe and Fittings
  • Standards ASTM F-493 and ASTM D-2846, SCAQMD 1168/316A, BAAQMD Method 40
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Solvent Cement, Orange, 16 oz., for CPVC Pipe and Fittings is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from this cement is not fast setting. had to redo my back flow valve 4 times
Date published: 2017-09-26
  • y_2018, m_6, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_20CM26, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.